WET/DRY VACUUM, 12 GALLON CAPACITY, 15 FT CORD LENGTH
WET/DRY VACUUM, 12 GALLON CAPACITY, 15 FT CORD LENGTH
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
WET/DRY VACUUM, 12 GALLON CAPACITY, 15 FT CORD LENGTH
Technical Specs
Item Shop Vacuum Cleaner
Filter Efficiency 99% at 0.5 microns
Vacuum Pickup Type Wet/Dry
Static Pressure 58 in
Tank Material Polypropylene
Tank Dry Capacity 12 gal
Vacuum Collection Type Bagless
Number of Motor Stages 1
Peak Horsepower 5 hp
Current 9 A
Voltage 120V
Length 17 in
Weight 23 lb
Vacuum Hose Dia. 2 1/2 in
Power Cord Length 15 ft
Features 360 Degrees Caster Wheels, Accessory Storage, Blowing Capacity, Incredible 5 hp, Polypropylene Drum Construction, Professional Locking Hose, Qwik Lock(R) Filter Fastening System
Application Cleaning
Vacuum Power Source Corded
Vacuum Filtration Type Standard
Vacuum Air Flow 130 cfm
Sound Level 80 dB
Tank Size 12 gal
Tank Wet Capacity 12 gal
Motor Efficiency Type Brushed
Air Watts 887 W
Power 1,200 W
Frequency 60 Hz
Height 24 in
Width 17 in
Average Brush Life 1,800 hr
Vacuum Hose Length 8 ft
Plug Type Three Prong
Includes 1 7/8 in x 8 ft Premium Locking Pro Hose, 2 Extension Wands, Vacuum, Car Nozzle and Standard Filter, Owner Fts Manual, Utility Nozzle, Wet Nozzle
Country of Origin Mexico
(subject to change)