!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI PERFORM RUST RFORMR FLAT AEROSOL

HI PERFORM RUST RFORMR FLAT AEROSOL

RUST-OLEUM

HI PERFORM RUST RFORMR FLAT AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI PERFORM RUST RFORMR FLAT AEROSOL

HI PERFORM RUST RFORMR FLAT AEROSOL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM215634
  • Mfr. Model # 215634
  • UNSPSC # 15121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Product Details

Chemically transforms rust on metal surfaces into a tough barrier against further corrosion in one step. Ideal for applications where extensive surface preparation would be difficult or cost prohibitive.

Technical Specs

  • ItemRust Converter
  • Coating ApplicationRust Reformer
  • Compatible Surface MaterialMetal, Steel
  • Resin TypeModified Alkyd
  • Container Size15 oz
  • Base TypeSolvent
  • Use LocationExterior, Interior
  • Container TypeAerosol Can
  • Dry Time to Recoat1 to 2 hr
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature35 Degrees F
  • Resistance PropertiesImpact-Resistant
  • Shelf Life5 yr
  • VOC Content60 g/L
  • Maximum Dry Film Thickness 2 mil
  • Colour Family Black
  • Sheen Flat
  • Colour Black
  • Coverage Area 14 sq ft/can
  • Dry Time 2 hr
  • Sub Brand High Performance
  • Dry Time Tack Free 12 min
  • Features Aerosol
  • Maximum Temperature Resistance 200 Degrees F
  • Net Weight 15 oz
  • Series Number V2100
  • Standards VOC and MIR Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms