!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HHCS,1/2-13X1,NYLON,NON GRD,PLAIN,PK5

HHCS,1/2-13X1,NYLON,NON GRD,PLAIN,PK5

APPROVED VENDOR

HHCS,1/2-13X1,NYLON,NON GRD,PLAIN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HHCS,1/2-13X1,NYLON,NON GRD,PLAIN,PK5

HHCS,1/2-13X1,NYLON,NON GRD,PLAIN,PK5

APPROVED VENDOR

Clearance Price :
$1.71 / PACKAGE of 5

Your Price : $6.84 / PACKAGE of 5

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4AGV6
  • Mfr. Model # 350013100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ItemHex Head Cap Screw
  • Material Grade/ClassNot Graded
  • Thread Size1/2"-13
  • Fastener Length1 in
  • Head Width3/4 in
  • DriveHex
  • Rockwell HardnessM61
  • System of MeasurementInch
  • Thread StyleFully Threaded
  • Head StyleHex
  • Thread TypeCoarse
  • Material Nylon
  • Finish Bright (Uncoated)
  • Thread Direction Right Hand
  • Minimum Thread Length 1 in
  • Head Height 23/64 in
  • Tensile Strength 1,393 psi
  • Dimensional Standards ASME B1.1 1982
  • Overall Length 1 in
  • Type Hex Head Cap Screw
  • Thread Pitch Fully Threaded
  • Screw Size 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list