!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX REDUCING BUSHING: 304 STAINLESS STEEL, ½ IN X ⅛ IN FITTING, MALE NPT X FEMALE NPT

HEX REDUCING BUSHING: 304 STAINLESS STEEL, ½ IN X ⅛ IN FITTING, MALE NPT X FEMALE NPT

APPROVED VENDOR

HEX REDUCING BUSHING: 304 STAINLESS STEEL, ½ IN X ⅛ IN FITTING, MALE NPT X FEMALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX REDUCING BUSHING: 304 STAINLESS STEEL, ½ IN X ⅛ IN FITTING, MALE NPT X FEMALE NPT

HEX REDUCING BUSHING: 304 STAINLESS STEEL, ½ IN X ⅛ IN FITTING, MALE NPT X FEMALE NPT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RRP4
  • Mfr. Model # 4307000206
  • UNSPSC # 40142305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • ItemBushing
  • Fitting Side A GenderMale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/8 in
  • Pipe Fitting MaterialSteel
  • StandardsThreads Conform to ASME B1.20.1 NPT, Materials Conform to ASTM A182, Dimensions Conform to ASME B16.11
  • ColourSilver
  • For Pipe Schedule160
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure1965 psi @ 350 Degrees F
  • Class Class 3000
  • Fitting Side A Nominal Pipe Size 1/2 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Specific Fitting Shape Hex Reducing Bushing
  • Basic Fitting Shape Bushing
  • Material Grade 304
  • Hex Size 7/8 in
  • Includes Seal Seal Not Included
  • Overall Length 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list