!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX NUT, M3-0.50 THREAD, 5.4MM HEX W, 2.2MM HEX H, NYLON, PLAIN FINISH, 25 PK

HEX NUT, M3-0.50 THREAD, 5.4MM HEX W, 2.2MM HEX H, NYLON, PLAIN FINISH, 25 PK

APPROVED VENDOR

HEX NUT, M3-0.50 THREAD, 5.4MM HEX W, 2.2MM HEX H, NYLON, PLAIN FINISH, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HEX NUT, M3-0.50 THREAD, 5.4MM HEX W, 2.2MM HEX H, NYLON, PLAIN FINISH, 25 PK

HEX NUT, M3-0.50 THREAD, 5.4MM HEX W, 2.2MM HEX H, NYLON, PLAIN FINISH, 25 PK

APPROVED VENDOR

Clearance Price :
$2.51 / pkg. of 25

Your Price : $5.01 / pkg. of 25

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4AGJ9
  • Mfr. Model # 04M030050HN
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This hex nut is made of nylon and has a bright (uncoated) finish. It meets the standards for IFI dimensional standards. This hex nut also has the following resistance properties: abrasion resistant, corrosion resistant.

Technical Specs

  • ItemHex Nut
  • FinishBright (Uncoated)
  • MaterialNylon
  • Hex Width5.4 mm
  • Dimensional StandardsIFI
  • Thread DirectionRight Hand
  • Minimum Temperature-40 Degrees F
  • Resistance PropertiesAbrasion Resistant, Corrosion Resistant
  • Thread TypeMetric
  • Hex Type Machine Screw
  • Material Grade/Class Not Graded
  • Thread Size M3x0.50
  • Hex Height 2.2 mm
  • System of Measurement Metric
  • Maximum Temperature 185 Degrees F
  • Removable Yes
  • Thread Pitch 0,5 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list