!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORX KEY, METRIC, TIP SIZE T40, BLUE/BLACK, HANDLE 1 1/2 IN L, CV STEEL/CHROME/PLASTIC

TORX KEY, METRIC, TIP SIZE T40, BLUE/BLACK, HANDLE 1 1/2 IN L, CV STEEL/CHROME/PLASTIC

GEDORE

TORX KEY, METRIC, TIP SIZE T40, BLUE/BLACK, HANDLE 1 1/2 IN L, CV STEEL/CHROME/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORX KEY, METRIC, TIP SIZE T40, BLUE/BLACK, HANDLE 1 1/2 IN L, CV STEEL/CHROME/PLASTIC

TORX KEY, METRIC, TIP SIZE T40, BLUE/BLACK, HANDLE 1 1/2 IN L, CV STEEL/CHROME/PLASTIC

GEDORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GED2521601
  • Mfr. Model # 2521601
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Product Details

This metric torx key features a blue and black, 1 1/2-inch long, ergonomic plastic handle for a comfortable grip. Its tip size is T40, and it is made of chrome vanadium (CV) alloy steel with a chrome finish.

Technical Specs

  • ItemHex Key
  • Handle Length1 1/2 in
  • MaterialVanadium Steel
  • Tip SizeT40
  • Length FamilyLong
  • Number of Ball Ends0
  • End ShapeHex
  • Handle MaterialPlastic
  • Tether ReadyTether Ready
  • Finish Chrome
  • Long Arm Length 6 7/8 in
  • Measurement Type Metric
  • Key Shape T
  • Non-Sparking Not Non-Sparking
  • Number of Tips 1
  • Handle Colour Black, Blue
  • Handle Type Ergonomic
  • Country of Origin Slovenia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list