HEX KEY LONG ARM WRENCH, TIP SIZE 7/32 IN, ALLOY STEEL
HEX KEY LONG ARM WRENCH, TIP SIZE 7/32 IN, ALLOY STEEL
BRIGHTON-BEST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hexagon long arm wrench has a 7/32-inch tip and is made with premium 8650 alloy steel, making it a strong, durable tool that can withstand considerable use in many industries. Available in a box of 100.
Technical Specs
Item Hexagon Long Arm Wrench
Short Arm Length 1-1/32
Measurement Type SAE
Length Family Long
Handle Material Premium 8650 Steel Alloy
Long Arm Length 4-7/8
Material Premium 8650 Steel
Tip Size 7/32 in
End Shape Hex
Standards ANSI B18.3 1986
Alternate Products
BONDHUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.12
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.49
/ EACH