!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, 0 BALL ENDS, 4 MM TIP SIZE, METRIC, SHORT, ALLOY STEEL, CHROME, 4 11/16 IN LONG ARM L

HEX KEY, 0 BALL ENDS, 4 MM TIP SIZE, METRIC, SHORT, ALLOY STEEL, CHROME, 4 11/16 IN LONG ARM L

WIHA TOOLS

HEX KEY, 0 BALL ENDS, 4 MM TIP SIZE, METRIC, SHORT, ALLOY STEEL, CHROME, 4 11/16 IN LONG ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, 0 BALL ENDS, 4 MM TIP SIZE, METRIC, SHORT, ALLOY STEEL, CHROME, 4 11/16 IN LONG ARM L

HEX KEY, 0 BALL ENDS, 4 MM TIP SIZE, METRIC, SHORT, ALLOY STEEL, CHROME, 4 11/16 IN LONG ARM L

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KD79
  • Mfr. Model # 13654
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemHex Key
  • Handle Length4 3/4 in
  • Short Arm Length1 1/8 in
  • Measurement TypeMetric
  • Grip StyleCushion
  • Length FamilyShort
  • Non-SparkingNot Non-Sparking
  • Number of Tips1
  • Driver MaterialAlloy Steel
  • Fastener HoldingNot Fastener Holding
  • Handle MaterialPlastic
  • Non-MagneticNon-Magnetic
  • Tether ReadyNot Tether Ready
  • Finish Chrome
  • Long Arm Length 4 11/16 in
  • Material Alloy Steel
  • Tip Size 4 mm
  • Key Shape L
  • Insulated Insulated
  • Number of Ball Ends 0
  • Corrosion Resistant Corrosion-Resistant
  • End Shape Hex
  • Handle Colour Black
  • Handle Type Plain
  • Standards ASTM, CSA, EN/IEC 60900
  • Working Angle 90 Degrees
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list