!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, 0 BALL ENDS, 27 MM TIP SIZE, METRIC, SHORT, BERYLLIUM COPPER, NATURAL

HEX KEY, 0 BALL ENDS, 27 MM TIP SIZE, METRIC, SHORT, BERYLLIUM COPPER, NATURAL

AMPCO

HEX KEY, 0 BALL ENDS, 27 MM TIP SIZE, METRIC, SHORT, BERYLLIUM COPPER, NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, 0 BALL ENDS, 27 MM TIP SIZE, METRIC, SHORT, BERYLLIUM COPPER, NATURAL

HEX KEY, 0 BALL ENDS, 27 MM TIP SIZE, METRIC, SHORT, BERYLLIUM COPPER, NATURAL

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $653.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49UG78
  • Mfr. Model # WH-27MM
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.52 lbs

Product Details

This hex key is not insulated. The beryllium copper handle is 11¼ inch long, is bronze and has a plain style/type. It meets the standards for ASTM A342, ASTM F2503, DIN 911. In addition, it is made of beryllium copper, has a metric measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready.

Technical Specs

  • ItemHex Key
  • Long Arm Length250 mm
  • MaterialBeryllium Copper
  • Tip Size27 mm
  • Length FamilyShort
  • Non-SparkingNon-Sparking
  • Number of Tips2
  • Driver MaterialBeryllium Copper
  • Fastener HoldingNot Fastener Holding
  • Handle MaterialBeryllium Copper
  • Non-MagneticNon-Magnetic
  • Tether ReadyNot Tether Ready
  • Handle Length 11 1/4 in
  • Short Arm Length 100 mm
  • Measurement Type Metric
  • Key Shape L
  • Insulated Not Insulated
  • Number of Ball Ends 0
  • Corrosion Resistant Corrosion-Resistant
  • End Shape Hex
  • Handle Colour Bronze
  • Handle Type Plain
  • Standards ASTM A342, ASTM F2503, DIN 911
  • Working Angle 90 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list