HEX KEY, 0 BALL ENDS, 5/16 IN TIP SIZE, SAE, SHORT, ALLOY STEEL, BLACK OXIDE
HEX KEY, 0 BALL ENDS, 5/16 IN TIP SIZE, SAE, SHORT, ALLOY STEEL, BLACK OXIDE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex key is not insulated. The alloy steel handle is 3 47/64 inch long and has a plain style/type. It meets the standards for ASME B18.3-2013. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
Technical Specs
Item Hex Key
Handle Length 3 47/64 in
Short Arm Length 5/16 in
Measurement Type SAE
Key Shape L
Insulated Not Insulated
Number of Ball Ends 0
Corrosion Resistant Not Corrosion-Resistant
End Shape Hex
Handle Material Alloy Steel
Non-Magnetic Not Non-Magnetic
Tether Ready Not Tether Ready
Finish Black Oxide
Long Arm Length 3 47/64 in
Material Alloy Steel
Tip Size 5/16 in
Length Family Short
Non-Sparking Not Non-Sparking
Number of Tips 2
Driver Material Alloy Steel
Fastener Holding Not Fastener Holding
Handle Type Plain
Standards ASME B18.3-2013
Working Angle 0 Degrees
Country of Origin China
(subject to change)
Alternate Products
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.81
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.48
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.17
/ EACH
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.04
/ PACKAGE