!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE HEX HEAD PLUG, MALE NPTF, CLASS 1000, PIPE SIZE 3/8 IN, BRASS

MALE HEX HEAD PLUG, MALE NPTF, CLASS 1000, PIPE SIZE 3/8 IN, BRASS

USA SEALING

MALE HEX HEAD PLUG, MALE NPTF, CLASS 1000, PIPE SIZE 3/8 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE HEX HEAD PLUG, MALE NPTF, CLASS 1000, PIPE SIZE 3/8 IN, BRASS

MALE HEX HEAD PLUG, MALE NPTF, CLASS 1000, PIPE SIZE 3/8 IN, BRASS

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF9127
  • Mfr. Model # ZUSA-PF-9127
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.138 lbs

Product Details

This ANSI/ASME-certified, class 1000, 3/8-inch, male hex head plug has an NPTF male connection type. It is used in non-potable water-based applications. Its maximum operating pressure is 1000 PSI and is made of brass (black-zinc plated) for good corrosion resistance.

Technical Specs

  • ItemHex Head Plug
  • Specific Fitting ShapeHex Head Plug
  • Pipe Fitting MaterialBrass
  • ClassClass 1000
  • Outside Diameter13/16 in
  • Maximum Operating Pressure1,000 psi
  • Plug Drive Style35/64 in in Hex
  • Includes SealSeal Not Included
  • ColourBlack
  • Basic Fitting ShapePlug
  • Low Lead Compliance Level Not Compliant
  • Nominal Pipe Size 3/8 in
  • Finish/Coating Zinc-Plated
  • Fitting Connection Type Male NPTF
  • Overall Length 3/4 in
  • Max. Steam Pressure 850 psi
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Magnetic Not Magnetic
  • Standards ASME B1.20.1, ASME B31.3
  • Hex Size 11/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list