!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD PLUG, MNPT, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 7200 PSI

HEX HEAD PLUG, MNPT, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 7200 PSI

USA SEALING

HEX HEAD PLUG, MNPT, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 7200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD PLUG, MNPT, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 7200 PSI

HEX HEAD PLUG, MNPT, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 7200 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF7913
  • Mfr. Model # ZUSA-PF-7913
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This ISO-certified, 1/2-inch MNPT hex head plug has a temperature range between -65 Degrees F to 800 Degrees F. It is used in extreme-pressure applications and is made of 304 stainless steel for good corrosion resistance. It has a maximum operating pressure of 7200 PSI with overall length of 15/16 inch.

Technical Specs

  • ItemHex Head Plug
  • Nominal Pipe Size1/2 in
  • Material Grade304
  • Outside Diameter3/4 in
  • Maximum Operating Pressure7,200 psi
  • Temp. Range-65 Degrees to 800 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • MagneticNot Magnetic
  • Basic Fitting ShapePlug
  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material Stainless Steel
  • Fitting Connection Type MNPT
  • Overall Length 15/16 in
  • Max. Steam Pressure 6,930 psi
  • Plug Drive Style 3/4 in Hex
  • Includes Seal Seal Not Included
  • Standards ANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1
  • Hex Size 7/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list