!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD PLUG W/SEALANT, MBSPT, CLASS 150, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 150 PSI

HEX HEAD PLUG W/SEALANT, MBSPT, CLASS 150, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 150 PSI

USA SEALING

HEX HEAD PLUG W/SEALANT, MBSPT, CLASS 150, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD PLUG W/SEALANT, MBSPT, CLASS 150, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 150 PSI

HEX HEAD PLUG W/SEALANT, MBSPT, CLASS 150, ½ IN PIPE SIZE, 304 STAINLESS STEEL, 150 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF8343
  • Mfr. Model # ZUSA-PF-8343
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This ISO 7.1-certified, class 150, 1/2-inch MBSPT hex head plug has a temperature range between -35 Degrees F to 320 Degrees F. It is used in general-purpose applications and is made of 304 stainless steel for good corrosion resistance. It has 150 PSI maximum operating pressure and its overall length is 13/16 inch.

Technical Specs

  • ItemHex Head Plug
  • Nominal Pipe Size1/2 in
  • Material Grade304
  • Fitting Connection TypeMale BSPT
  • Overall Length13/16 in
  • Max. Steam Pressure150 psi
  • Plug ConstructionCored
  • Thread Sealant TypePTFE
  • MagneticNot Magnetic
  • Basic Fitting ShapePlug
  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material Stainless Steel
  • Class Class 150
  • Outside Diameter 1/2 in
  • Maximum Operating Pressure 150 psi
  • Temp. Range 0 Degrees to 360 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Includes Seal Seal Not Included
  • Standards ISO 7.1
  • Hex Size 16 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list