Maximum pressure 300 PSI WOG at 150 Degrees F, 150 PSI saturated steam. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low-pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.
Technical Specs
ItemBushing
Fitting Side A GenderMale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1 in
Pipe Fitting MaterialMalleable Iron
StandardsASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
ColourBlack
Fitting Side B Pipe Threading11 1/2
Includes SealSeal Not Included
ClassClass 150
Fitting Side A Nominal Pipe Size3 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Specific Fitting ShapeHex Bushing
Basic Fitting ShapeBushing
Fitting Side A Pipe Threading8
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included