!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRAPER MAT, MEDIUM/HEAVY TRAFFIC, HERRINGBONE, CHOCOLATE, 60 X 4 FT, VINYL-BACKED POLYPROPYLENE

SCRAPER MAT, MEDIUM/HEAVY TRAFFIC, HERRINGBONE, CHOCOLATE, 60 X 4 FT, VINYL-BACKED POLYPROPYLENE

EDGEWOOD

SCRAPER MAT, MEDIUM/HEAVY TRAFFIC, HERRINGBONE, CHOCOLATE, 60 X 4 FT, VINYL-BACKED POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER MAT, MEDIUM/HEAVY TRAFFIC, HERRINGBONE, CHOCOLATE, 60 X 4 FT, VINYL-BACKED POLYPROPYLENE

SCRAPER MAT, MEDIUM/HEAVY TRAFFIC, HERRINGBONE, CHOCOLATE, 60 X 4 FT, VINYL-BACKED POLYPROPYLENE

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,956.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGHBN100400R
  • Mfr. Model # HBN100400R
  • UNSPSC # 52101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

Use this rectangular, herringbone-patterned entrance mat to keep your space clean and dry. It is perfect for scraping and wiping footwear in medium to heavy traffic areas. This chocolate-coloured mat is made of 100% polypropylene, needle punch woven fibre with vinyl PVC backing and measures 60 x 4 feet, with a face weight of 0.8 pounds per square foot.

Technical Specs

  • ItemHerringbone Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialVinyl
  • Crush ResistantYes
  • Fluids AbsorbedWater
  • LaunderableNo
  • Overall Length60 ft
  • SeriesHBN_0400
  • Surface ApplicationScraping, Wiping
  • Surface MaterialPolypropylene
  • Traffic TypeMedium
  • Reversible No
  • Welding Safe No
  • Application Vestibules, Lobbies, Hallways, Medium Traffic Entrances
  • Colour Chocolate
  • Face Material Weight 18 oz/sq yd
  • Indoor/Outdoor Indoor
  • NFSI High Traction Certified No
  • Overall Width 4 ft
  • Stripe Pattern Chevron
  • Surface Design Needle Punch Loop Pile, Dual Fiber
  • Thickness 1/4 in
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list