AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9 TO W13, 3.94 X 1.97 IN, ANALOG
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9 TO W13, 3.94 X 1.97 IN, ANALOG
OPTREL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This p550 black welding helmet meets the standards for CE, ECS, ANSI, AS/NZS, GOST-R. It includes one spare front cover lens and a storage bag plus it is lightweight and features true colour vision.
Technical Specs
Item Welding Helmet
Battery Chemistry Lithium Ion
Battery Type CR2032
EN379 Classification 1/1/1/2
Helmet Material Polyamide
Includes (1) Spare Front Cover Lens, (1) Storage Bag
Lens Colour Green
Number of Arc Sensors 2
Standards CE, ECS, ANSI, AS/NZS, GOST-R
Viewing Area 3.94 in x 1.97 in
includes Electromagnetic Sensor No
ADF Controls Analog
Battery Life 2,500 hr.
Colour Black
Grind Mode No
Helmet Type Auto-Darkening
Includes Batteries Yes
Light State 4
Series p550
Suspension Adjustment Type Ratchet
Welding Shade Designation W9 to W13
Country of Origin Switzerland
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$206.67
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$252.50
/ EACH
Related Products
OPTREL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.84
/ EACH
OPTREL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.84
/ EACH
OPTREL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.84
/ EACH
OPTREL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.43
/ EACH