AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W10, 3.82 X 1.85 IN, ANALOG, NYLON
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W10, 3.82 X 1.85 IN, ANALOG, NYLON
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
360°
Product Details
Solar powered ADF welding helmets offer full coverage and maximum UV/IR protection. Lightweight full size helmet. Flame resistant, high impact nylon shell provides ultimate welder protection. Fully automatic on/off with externally adjustable sensitivity control.
Technical Specs
Item Welding Helmet
Battery Chemistry Lithium Ion
Battery Type CR2330
Compatible Suspension Brand Name Westward
EN379 Classification 1/1/1/2
Helmet Material Nylon
Helmet Width 23 cm
Includes Batteries Yes
Light State 3
Series Solar
Suspension Adjustment Type Ratchet
Welding Shade Designation W10
ADF Controls Analog
Battery Life 2,500 hr.
Colour Black
Compatible Suspension Grainger Part Number 45M952
Grind Mode No
Helmet Type Auto-Darkening
Includes Protective Front Cover Lens
Lens Material LCD
Number of Arc Sensors 2
Standards ANSI Z87.1,CSA Z94.3
Viewing Area 3.82 in x 1.85 in
includes Electromagnetic Sensor No
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$151.75
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$128.30
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$128.30
/ each
Related Products
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.72
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.27
/ each