!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPEEDGLAS 9100 WELDING HELMET/HARD HAT, 8X4¼ IN VIEWING AREA, W8 TO W12, ADJUSTABLE, AUTO-DARKENING

SPEEDGLAS 9100 WELDING HELMET/HARD HAT, 8X4¼ IN VIEWING AREA, W8 TO W12, ADJUSTABLE, AUTO-DARKENING

3M

SPEEDGLAS 9100 WELDING HELMET/HARD HAT, 8X4¼ IN VIEWING AREA, W8 TO W12, ADJUSTABLE, AUTO-DARKENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEEDGLAS 9100 WELDING HELMET/HARD HAT, 8X4¼ IN VIEWING AREA, W8 TO W12, ADJUSTABLE, AUTO-DARKENING

SPEEDGLAS 9100 WELDING HELMET/HARD HAT, 8X4¼ IN VIEWING AREA, W8 TO W12, ADJUSTABLE, AUTO-DARKENING

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,387.33 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM27-0099-35SW
  • Mfr. Model # 27-0099-35SW
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1412
  • Shipping Weight 3.46 lbs

Product Details

This Speedglas 9100 Series fixed shade welding helmet has an 8 x 4¼ inch viewing area, an auto-darkening filter, and a shade designation of W8 to W12. It is black/grey, has an adjustable ratchet suspension and includes an air duct assembly, chrome front panel, face seal, and headband. It's made of nylon, features an ergonomic design, and meets the standards for ANSI and EN379 Classification of 1/1/1/2.

Technical Specs

  • ItemWelding Helmet
  • EN379 Classification1/1/1/2
  • Helmet MaterialNylon
  • Includes(1) Air Duct Assembly, (1) Chrome Front Panel, (1) Face Seal, (1) Hard Hat, (1) Headband
  • Number of Arc Sensors0
  • StandardsANSI Z87.1-2009/10
  • Viewing Area8 in x 4.25 in
  • includes Electromagnetic SensorNo
  • Colour Black, Grey
  • Grind Mode No
  • Helmet Type Fixed Shade
  • Includes Batteries No
  • Series 9100
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W8 to W12
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list