RESPIRATORY HELMET ASSEMBLY, PC, FLAME-RESISTANT OUTER SHROUD W/COLLAR, VISOR
RESPIRATORY HELMET ASSEMBLY, PC, FLAME-RESISTANT OUTER SHROUD W/COLLAR, VISOR
VERSAFLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Versaflo M-series universal respiratory helmet assembly has a six-point ratchet suspension and comes in grey. It has a Nomex IIIA fabric flame-resistant outer shroud with a polyurethane inner collar and polycarbonate premium visor. The general-purpose shroud has an operating temperature ranging from -10 to 55 degrees Celsius and is suitable for use with GVP Breathe Easy V-series TR-300 PAPR.
Technical Specs
Item Helmet with Visor and Flame Resistant Shroud
Headgear Size Universal
Includes Easy Clean Belt, FR Outer Shroud, Inner Collar, Reducing Ratchet, Respirator Helmet, Visor Covers
Application General Purpose
Number of Suspension Points 6
ANSI Classification Type I, Class G
Series Versaflo
Headgear Type Hood
System Type PAPR System, SAR System
Lens Material Coated Polycarbonate
Suspension 6 Point
Colour Grey
Standards NIOSH Approved
Country of Origin United States
(subject to change)
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$168.68
/ each
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$298.49
/ each
VERSAFLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.71
/ pkg.