!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING HELMET, ADF KNOBS, SOLAR POWERED, 4 ARC SENSORS 9-13, 5 A, BLUE, 3.86 X 2.17 IN, LITHIUM

WELDING HELMET, ADF KNOBS, SOLAR POWERED, 4 ARC SENSORS 9-13, 5 A, BLUE, 3.86 X 2.17 IN, LITHIUM

POWERWELD

WELDING HELMET, ADF KNOBS, SOLAR POWERED, 4 ARC SENSORS 9-13, 5 A, BLUE, 3.86 X 2.17 IN, LITHIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HELMET, ADF KNOBS, SOLAR POWERED, 4 ARC SENSORS 9-13, 5 A, BLUE, 3.86 X 2.17 IN, LITHIUM

WELDING HELMET, ADF KNOBS, SOLAR POWERED, 4 ARC SENSORS 9-13, 5 A, BLUE, 3.86 X 2.17 IN, LITHIUM

POWERWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWLPWH98552
  • Mfr. Model # PWH98552
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Product Details

This blue welding helmet has auto-darkening filter knobs and a battery made up of solar cells and lithium with a battery life of five years. The helmet has carbon fibre blue graphics, four arc sensors, and a tig amp rating of five amps. Its switching speed is 1/30,000 seconds and its viewing area measures 3.86 x 2.17 inches. The helmet includes a magnifier lens holder and a magnifier lens. It is solar-powered.

Technical Specs

  • ItemWelding Helmet
  • Battery Life5 yr.
  • ColourBlue
  • GraphicsCarbon Fiber Blue
  • IncludesMagnifier Lens Holder, Magnifier Lens
  • SeriesProfessional Series
  • Viewing Area3.86" x 2.17"
  • ADF Controls Knobs
  • Battery Type Lithium, Solar Cells
  • EN379 Classification 1/1/2/1
  • Grind Mode Yes
  • Number of Arc Sensors 4
  • Standards ANSI Z87.1-2003, CSA Z94.3-07
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list