!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 860 HEAVY LIFTING UTILITY GLOVES, L, 9, BLK, STANDARD CUFF, LEATHER, SPANDEX

PROFLEX 860 HEAVY LIFTING UTILITY GLOVES, L, 9, BLK, STANDARD CUFF, LEATHER, SPANDEX

ERGODYNE

PROFLEX 860 HEAVY LIFTING UTILITY GLOVES, L, 9, BLK, STANDARD CUFF, LEATHER, SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 860 HEAVY LIFTING UTILITY GLOVES, L, 9, BLK, STANDARD CUFF, LEATHER, SPANDEX

PROFLEX 860 HEAVY LIFTING UTILITY GLOVES, L, 9, BLK, STANDARD CUFF, LEATHER, SPANDEX

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.38 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO860LGE
  • Mfr. Model # 17284
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

These black heavy lifting utility gloves are size large and are made with neoprene. In addition, they have a leather coating. They are fingerless. , and an EN 388 Rating of 2101X. They feature a low-profile molded shape and a hook-and-loop closure with an ID space.

Technical Specs

  • ItemHeavy Lifting Utility Glove
  • Knit MaterialSpandex
  • Leather Palm MaterialGoat Leather
  • StandardsANSI 105, EN 388
  • Palm TypeGrip Coated
  • Glove Coating MaterialLeather
  • Finger CoverageFingerless
  • Size- Numeric9
  • Glove ConstructionCut and Sewn
  • Glove Coating FinishPadded
  • SeriesProFlex 860
  • Sold AsPair
  • ColourBlack
  • Grip Coating MaterialLeather
  • Glove Style Stretchable
  • Hand Protection Style Glove
  • EN 388 Rating 2101X
  • Knuckle Protection Material Neoprene
  • Glove Performance High Dexterity
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Coating Colour Black
  • Glove Features Low Profile Molded Hook and Loop Closure with ID Space
  • Pairs per Package 1
  • EN 388 Impact Rated No
  • Grip Coating Colour Black
  • Palm Material Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list