HEAVY HEX BOLT, STEEL, A307B, BLACK OXIDE, 1"-8 THREAD, 2¼ IN L, SMALL PACK SIZE, 5 PK
HEAVY HEX BOLT, STEEL, A307B, BLACK OXIDE, 1"-8 THREAD, 2¼ IN L, SMALL PACK SIZE, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy hex bolt is made of A307B steel and has a black oxide finish. It meets the standards for ASTM A307 material quality and ASME B18.2.1 dimensional standards.
Technical Specs
Item Heavy Hex Bolt
Material Grade/Class A307B
Thread Size 1"-8
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 1 5/8 in
Tensile Strength 60,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Type Heavy Hex Bolt
Includes Nut No
Screw Size 1 in
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 2 1/4 in
Minimum Thread Length 2 1/4 in
Head Height 43/64 in
Rockwell Hardness B69
Material Quality Standards ASTM A307
Thread Fit 2A
Head Style Hex
Head and Washer Height 43/64 in
Country of Origin Varies
(subject to change)