!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY DUTY MULTI-POCKET TOOL KIT,28-PCS

HEAVY DUTY MULTI-POCKET TOOL KIT,28-PCS

GREENLEE

HEAVY DUTY MULTI-POCKET TOOL KIT,28-PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY MULTI-POCKET TOOL KIT,28-PCS

HEAVY DUTY MULTI-POCKET TOOL KIT,28-PCS

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,088.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE0159-28MULTI
  • Mfr. Model # 0159-28MULTI
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 378
  • Shipping Weight 23.02 lbs

Technical Specs

  • ItemElectricians Tool Kit
  • Measurement TypeSAE
  • Number of Pieces26
  • Screwdrivers, Keys, and Bits Included(9) Hex Keys, (1) Phillips Screwdriver, (1) Specialty Screwdriver
  • Wrenches Included(1) Adjustable Wrench
  • Cutting Tools Included(1) Cable Cutter, Hand Saw, (1) Knife
  • Electrical and Telecom Tools Included(1) Cable Stripper, (1) Voltage Detector, (1) Wire Crimper, (1) Wire Stripper
  • Measuring and Testing Tools Included(1) Tape Measure, (1) Level
  • Number of Pliers4
  • Abrasives and Finishing Tools IncludedNone
  • Foam Inserts IncludedNo
  • Inspection and Retrieving Tools IncludedNone
  • Non-SparkingNo
  • Number of Cutting Tools3
  • Number of HVAC Tools0
  • Number of Measuring and Testing Tools2
  • Number of Plumbing Tools0
  • Number of Screwdrivers, Keys, and Bits11
  • Number of Striking and Struck Tools1
  • Putty Knives and Scrapers IncludedNone
  • Tool Storage ColourBlack
  • Tool Storage Height11 in
  • Tool Storage MaterialLeather
  • Tool Storage Type Tool Bag
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (1) Specialty Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included (1) Hammer
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 1
  • Compatible Tool Storage Grainger Part Number 499N28, 5KPG6
  • Includes Belt, Gloves
  • Insulated Uninsulated
  • Number of Abrasives and Finishing Tools 0
  • Number of Electrical and Telecom Tools 4
  • Number of Inspection and Retrieving Tools 0
  • Number of Miscellaneous Tools 0
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Primary Application Electrical
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
  • Tool Storage Depth 11 in
  • Tool Storage Included Yes
  • Tool Storage Width 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list