Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
HEAVY DUTY GREASE PUMP PACKAGE 35LB
HEAVY DUTY GREASE PUMP PACKAGE 35LB
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemGrease Pump Package
- Fits Container Size35 lbs./5 gal. Pail
- Pump Ratio50:1
- Max. Pressure9,000 PSI
- Grease TypeNLGI 1 & 2
- MaterialAluminum, Rubber and Steel
- Tube Dia.1-1/4"
- FeaturesComplete Set of Fluid Transfer Accessories Gives End User Trouble-Free Using Experience
- Air Motor Size 3"
- Volume per Minute 4 lb
- Consumption @ 100 PSI 21.6 cfm
- Air Inlet 1/4" FNPT
- Hose Length 13 ft.
- Drum Cover Dia. 12-1/4"
- Application Transfer Grease in High Volume and Long Distance
- Includes Air Pump, Drum Cover, Follower Plate, Grease Hose, Grease Gun
- Country of Origin China
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All