ADJUSTABLE PAINTING EXTENSION POLE, 4 TO 8 FT, UNIVERSAL, HEAVY DUTY
ADJUSTABLE PAINTING EXTENSION POLE, 4 TO 8 FT, UNIVERSAL, HEAVY DUTY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Adjustable poles feature locking mechanism to hold securely in place. Universal threaded tip.
Technical Specs
- ItemAdjustable Painting Extension Pole
- Maximum Length7 7/8 ft
- LightedNo
- MaterialAluminum Inner Pole, Fiberglass Outer Pole
- Diameter1 1/2 in
- ApplicationInterior and Exterior for Painting and Cleaning
- Overall Length8 ft
- Tip MaterialAluminum Alloy
- Telescoping Yes
- Minimum Length 4 5/16 ft
- Pole Length 4 to 8 ft
- Colour Yellow
- Connection Type Universal
- Compatible with Product Type Any Standard Threaded Paint Tools
- Paint Extension Pole Type Adjustable Extension Pole
Alternate Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.93
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.60
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.94
/ each