!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPER DOUG ALL PURPOSE CLEANER, BROWN, 55 GAL DRUM, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, CONCENTRATED

SUPER DOUG ALL PURPOSE CLEANER, BROWN, 55 GAL DRUM, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, CONCENTRATED

ZEP

SUPER DOUG ALL PURPOSE CLEANER, BROWN, 55 GAL DRUM, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, CONCENTRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER DOUG ALL PURPOSE CLEANER, BROWN, 55 GAL DRUM, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, CONCENTRATED

SUPER DOUG ALL PURPOSE CLEANER, BROWN, 55 GAL DRUM, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, CONCENTRATED

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,863.49 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP536276C
  • Mfr. Model # 536276C
  • UNSPSC # 47131819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.71 lbs

Product Details

This brown Super Doug series all-purpose cleaner has a pungent fragrance, is concentrated, and is biodegradable. It is designed for use on/with floors, walls and equipment in food processing plants. This all-purpose cleaner comes in a drum container.

Technical Specs

  • ItemAll Purpose Cleaner
  • Container TypeDrum
  • FragrancePungent
  • Primary ChemicalSodium Hydroxide
  • BiodegradableBiodegradable
  • pH Level12.5 to 13.5
  • Product SeriesSuper Doug
  • Surfaces for Use On Floors, Walls and Equipment in Food Processing Plants
  • Container Size 55 gal
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Colour Brown
  • pH Value Alkaline
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list