!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 16 IN X 21 IN X 8 IN

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 16 IN X 21 IN X 8 IN

DAYTON

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 16 IN X 21 IN X 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 16 IN X 21 IN X 8 IN

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 16 IN X 21 IN X 8 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $975.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4E169
  • Mfr. Model # 4E169
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1961
  • Shipping Weight 25.7 lbs

Product Details

Electric utility heater, BtuH 12628-8532, 17065-11263, power rating 3.7/2.5, 5.0/3.3 KW, voltage @ 60 Hz 208,240, current rating 17.8/12.0, 20.8/13.8 amps, does not include power cord, purchase seperately.

Technical Specs

  • ItemElectric Wall & Ceiling Unit Heater
  • Overall Width21 in
  • Air Flow210 cfm
  • Voltage208/240V AC
  • Wattage Output2,500 W/3,700 W, 3,300 W/5,000 W
  • Heating Capacity11,372/17,065 BtuH, 8533/12,800
  • Horizontal Air Throw12 ft
  • Amperage12 A/17.8 A, 13.8 A/20.8 A
  • Contactor Coil Voltage240V AC
  • Housing FinishPainted
  • Vertical Floor Coverage24 ft
  • RequiresMounting Bracket and Control Included
  • Manufacturers Warranty Length1 yr Parts, 5 yr Elements
  • Overall Height 16 in
  • Overall Depth 8 in
  • Air Temp. Rise 71 Degrees F
  • Phase 1
  • Heating Method Fan Forced
  • Mounting Location Ceiling, Wall
  • Frequency 60 Hz
  • Control Type Mechanical Selector Dial
  • Housing Colour Grey
  • Housing Material Steel
  • Vertical Mounting H 15 ft
  • Includes Ceiling/Wall Mounting Bracket with Pre Drilled 16 in O.C. Holes, Doubles as Handle or Floor Stand
  • Standards UL-CUL, Meets NEC and OSHA Requirements
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list