!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE RADIANT HEATER, NATURAL GAS, 125000 BTUH, NO ELECTRICITY REQUIRED, 3000 SQ FT HEATING AREA

PORTABLE RADIANT HEATER, NATURAL GAS, 125000 BTUH, NO ELECTRICITY REQUIRED, 3000 SQ FT HEATING AREA

HEATSTAR

PORTABLE RADIANT HEATER, NATURAL GAS, 125000 BTUH, NO ELECTRICITY REQUIRED, 3000 SQ FT HEATING AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE RADIANT HEATER, NATURAL GAS, 125000 BTUH, NO ELECTRICITY REQUIRED, 3000 SQ FT HEATING AREA

PORTABLE RADIANT HEATER, NATURAL GAS, 125000 BTUH, NO ELECTRICITY REQUIRED, 3000 SQ FT HEATING AREA

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.68 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS125NG
  • Mfr. Model # HS125NG
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1967
  • Shipping Weight 42.0 lbs

Product Details

This Radiant 125,000 BTU Portable Natural Gas Heater provides 360 degrees of heat and heats up to 3,000 square feet. No electricity is required. This heater operates more quietly than forced air heaters of the same size, has a tip-over safety switch and a thermoelectric safety valve, and only requires a natural gas supply to make the heater the most useful tool in your possession.

Technical Specs

  • ItemIndustrial Heater
  • Heating Capacity Output125,000 BtuH
  • Ignition TypePiezo
  • Overall Height34 3/4 in
  • Overall Depth16 in
  • Firing TypeRadiant
  • Heating MethodRadiant
  • Housing FinishBlack
  • Manufacturers Warranty Length1 yr
  • Includes20 ft Hose, Regulator
  • SeriesHS125NG
  • Fuel Type Natural Gas
  • Heating Area 3,000 sq ft
  • Thermostat Included Thermostat Not Included
  • Overall Width 16 in
  • Automatic Safety Shut-Off Included Tip Switch
  • Frequency 60 Hz
  • Housing Colour Black
  • Housing Material Metal
  • Features Clean Burning, Quiet and Odourless, Safety Shut-Off, Welded Frame
  • Standards ANSI Z83.7/CGA 2.14
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list