!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE RADIANT HEATER, LIQUID PROPANE, 125000 BTUH, NO ELECTRICITY REQUIRED, 20 FT HOSE /REGULATOR

PORTABLE RADIANT HEATER, LIQUID PROPANE, 125000 BTUH, NO ELECTRICITY REQUIRED, 20 FT HOSE /REGULATOR

HEATSTAR

PORTABLE RADIANT HEATER, LIQUID PROPANE, 125000 BTUH, NO ELECTRICITY REQUIRED, 20 FT HOSE /REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE RADIANT HEATER, LIQUID PROPANE, 125000 BTUH, NO ELECTRICITY REQUIRED, 20 FT HOSE /REGULATOR

PORTABLE RADIANT HEATER, LIQUID PROPANE, 125000 BTUH, NO ELECTRICITY REQUIRED, 20 FT HOSE /REGULATOR

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $488.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS125LP
  • Mfr. Model # HS125LP
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1967
  • Shipping Weight 39.64 lbs

Product Details

This Radiant 125,000 BTU Portable Liquid Propane Heater requires no electricity and provides 360 degrees of heat, all while operating much quieter than forced air heaters of the same size. With factory-installed features, like a tip-over safety switch and a thermoelectric safety valve, the only thing you need to make this heater the most useful tool you own is a 100lb propane tank. Just hook the tank up with the supplied 20ft hose and regulator and enjoy the quiet warmth of the Heatstar HS125LP.

Technical Specs

  • ItemIndustrial Heater
  • Heating Capacity Output125,000 BtuH
  • Minimum Cylinder Size100 lb
  • Thermostat IncludedThermostat Not Included
  • Overall Width16 in
  • Automatic Safety Shut-Off IncludedTip Switch
  • Frequency60 Hz
  • Housing ColourBlack
  • Housing MaterialMetal
  • Tank Capacity100 lb
  • FeaturesClean Burning, Quiet and Odourless, Safety Shut-Off, Welded Frame
  • StandardsANSI Z83.7/CGA 2.14
  • Fuel Type Propane
  • Heating Area 3,000 sq ft
  • Ignition Type Piezo
  • Overall Height 34 3/4 in
  • Overall Depth 16 in
  • Firing Type Radiant
  • Heating Method Radiant
  • Housing Finish Black
  • NEMA Plug Configuration 5-15P
  • Manufacturers Warranty Length 1 yr
  • Includes 20 ft Hose, Regulator
  • Series HS125LP
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list