PORTABLE OIL/KEROSENE TORPEDO HEATER, HANDHELD PORTABLE, 1,000 SQ FT HEATING AREA
PORTABLE OIL/KEROSENE TORPEDO HEATER, HANDHELD PORTABLE, 1,000 SQ FT HEATING AREA
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Fill with any approved fuel and plug into a standard 120 V outlet. Recommends 1-K kerosene, but #1 or #2 fuel oil (diesel), heating oil, or jet fuel are acceptable alternatives. On/Off operating switch, built-in air pressure gauge, LED power/failure indic
Technical Specs
Item Portable Oil and Kerosene Torpedo Heater
Heating Capacity Output 50,000 BtuH
Tank Capacity 5 gal
Ignition Type Direct Spark
On/Off Switch Included On/Off Switch Included
Power Failure Indicator Included Power Failure Indicator Included
LED Diagnostics Included LED Diagnostics Included
Thermal Overheat Protection Manual Reset
Automatic Safety Shut-Off Included Automatic Safety Shut-Off Included
Overall Height 16 3/4 in
Overall Depth 11 3/4 in
Amperage 1.6 A
Frequency 60 Hz
Fuel Type #1 Diesel, #1 Fuel Oil, #2 Diesel, #2 Fuel Oil, Jet A, JP-8, K-1 Kerosene
Manufacturers Warranty Length 1 yr
Overall Width 12 in
Standards cCSAus
Portability Handheld Portable
Heating Area 1,000 sq ft
Hours on One Filling 14 hr
Ignition Power Source Electrical Spark
Fuel Gauge Included Fuel Gauge Included
Digital Temperature Readout Included Digital Temperature Readout Not Included
Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Included
Flame-Out Sensor Included Flame-Out Sensor Included
Thermostat Included Thermostat Not Included
Overall Length 32 in
Air Flow 175 cfm
Firing Type Direct-Fired
Fuel Consumption 0.35 gph
Heating Method Fan Forced
NEMA Plug Configuration 5-15P
Includes Air Pressure Gauge, LED Failure Indicator Light
Country of Origin Korea, Republic of
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$968.01
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$949.59
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$675.51
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.88
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$260.94
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.01
/ EACH