PORTABLE OIL/KEROSENE TORPEDO HEATER, WHEELED MOUNTED, 5,000 SQ FT HEATING AREA
PORTABLE OIL/KEROSENE TORPEDO HEATER, WHEELED MOUNTED, 5,000 SQ FT HEATING AREA
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Fill with any approved fuel and plug into a standard 120 V outlet. Recommends 1-K kerosene, but #1 or #2 fuel oil (diesel), heating oil, or jet fuel are acceptable alternatives. On/Off operating switch, built-in air pressure gauge, LED power/failure indic
Technical Specs
Item Portable Oil and Kerosene Torpedo Heater
Heating Capacity Output 210,000 BtuH
Tank Capacity 13 gal
Ignition Type Direct Spark
On/Off Switch Included On/Off Switch Included
Power Failure Indicator Included Power Failure Indicator Included
LED Diagnostics Included LED Diagnostics Included
Thermal Overheat Protection Manual Reset
Automatic Safety Shut-Off Included Automatic Safety Shut-Off Included
Overall Height 26 1/8 in
Overall Depth 23 1/8 in
Amperage 3.7 A
Frequency 60 Hz
Fuel Type #1 Diesel, #1 Fuel Oil, #2 Diesel, #2 Fuel Oil, Jet A, JP-8, K-1 Kerosene
Manufacturers Warranty Length 1 yr
Overall Width 24 in
Standards cCSAus
Portability Wheeled Mounted
Heating Area 5,000 sq ft
Hours on One Filling 8 hr
Ignition Power Source Electrical Spark
Fuel Gauge Included Fuel Gauge Included
Digital Temperature Readout Included Digital Temperature Readout Included
Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Included
Flame-Out Sensor Included Flame-Out Sensor Included
Thermostat Included Unit-Mounted
Overall Length 41 7/8 in
Air Flow 650 cfm
Firing Type Direct-Fired
Fuel Consumption 1.6 gph
Heating Method Fan Forced
NEMA Plug Configuration 5-15P
Includes Air Pressure Gauge, Flat-Free Wheels, LED Failure Indicator Light
Country of Origin Korea, Republic of
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$507.87
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$968.01
/ each
MASTER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,371.89
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.88
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$302.58
/ each