!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER HOSE, PSI 80, -40 ° C - 125 ° C, BLACK, 50 X 5/8 IN, EPDM, SAE

HEATER HOSE, PSI 80, -40 ° C - 125 ° C, BLACK, 50 X 5/8 IN, EPDM, SAE

DAYCO

HEATER HOSE, PSI 80, -40 ° C - 125 ° C, BLACK, 50 X 5/8 IN, EPDM, SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER HOSE, PSI 80, -40 ° C - 125 ° C, BLACK, 50 X 5/8 IN, EPDM, SAE

HEATER HOSE, PSI 80, -40 ° C - 125 ° C, BLACK, 50 X 5/8 IN, EPDM, SAE

DAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYC80314RL
  • Mfr. Model # 80314
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This black heater hose comes in 50 x 5/8 inches. It can withstand up to 80 PSI and is made from EPDM. This quality hose is for use with coolant. It adheres to standards SAE 20R3M Class D-2.

Technical Specs

  • ItemHose
  • Temp. Range-40 Degrees to 257 Degrees F
  • Inside Dia. (In.)5/8 in
  • MaterialEPDM
  • For Use WithHeater
  • Package Quantity50 ft Carton
  • Type Single I.D. Hose
  • Length 50 ft
  • Working Pressure (PSI) 80 psi
  • Colour Black
  • Standards SAE 20R3 Class D-2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list