!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER HOSE, 212 ° F/125 PSI, 5/8 IN

HEATER HOSE, 212 ° F/125 PSI, 5/8 IN

PARKER

HEATER HOSE, 212 ° F/125 PSI, 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER HOSE, 212 ° F/125 PSI, 5/8 IN

HEATER HOSE, 212 ° F/125 PSI, 5/8 IN

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.21 / FOOT

EHC: EHC :
Min Qty 500 = $1,605.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE7181-631
  • Mfr. Model # 7181-631
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Check hoses on vehicles and equipment regularly for best performance. This heater hose is for use in heater and radiator systems of vehicles and industrial equipment. It measures 5/8 inches. It can be used up to 212 Degrees F and has a PSI of 125.

Technical Specs

  • ItemHose
  • Temp. Range-40 Degrees to 257 Degrees F
  • Inside Dia. (In.)5/8 in
  • Working Pressure (PSI)65 psi
  • ColourBlack
  • StandardsSAE J20R3EC Class D2
  • Type Heater Hose
  • Length 500 ft
  • Outside Dia. (In.) 5/8 in
  • Material EPDM
  • For Use With Coolant, Hot Water, Mild Chemicals
  • Package Quantity 500 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list