!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER HOSE, ⅝ IN INSIDE DIAMETER, 25 FT HOSE LENGTH, BLUE, SILICONE

HEATER HOSE, ⅝ IN INSIDE DIAMETER, 25 FT HOSE LENGTH, BLUE, SILICONE

APPROVED VENDOR

HEATER HOSE, ⅝ IN INSIDE DIAMETER, 25 FT HOSE LENGTH, BLUE, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER HOSE, ⅝ IN INSIDE DIAMETER, 25 FT HOSE LENGTH, BLUE, SILICONE

HEATER HOSE, ⅝ IN INSIDE DIAMETER, 25 FT HOSE LENGTH, BLUE, SILICONE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $349.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GJY8
  • Mfr. Model # 5526-062X25
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 487
  • Shipping Weight 6.0 lbs

Product Details

This heater hose meets the standards for SAE J20 R3, has a length of 25 feet, a maximum operating pressure of 250 psi @ 70 Degrees F and is blue, has an operating temperature of -65 Degrees to 350 Degrees F and is made of silicone. In addition, it has 15/16 inch outside diameter, ⅝ inch inside diameter. This heater hose is for use on air and antifreeze.

Technical Specs

  • ItemHeater Hose
  • Hose Outside Dia.15/16 in
  • Hose Tube MaterialSilicone
  • Hose Reinforcement TypeSpiral
  • Hose ColourBlue
  • Temp. Range-65 Degrees to 350 Degrees F
  • Hose ConfigurationBulk Hose
  • For Media TypeAir, Antifreeze
  • Hose Inside Dia. 5/8 in
  • Hose Length 25 ft
  • Hose Cover Material Silicone
  • Hose Reinforcement Material Polyester
  • Max. Working Pressure @ 70 F 250 psi
  • Standards SAE J20 R3
  • Compatible Chemicals Air, Antifreeze (Coolant)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list