!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS TORPEDO HEATER, 40,000 BTUH HEATING CAPACITY OUTPUT, 940 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 40,000 BTUH HEATING CAPACITY OUTPUT, 940 SQ FT HEATING AREA

DAYTON

PORTABLE GAS TORPEDO HEATER, 40,000 BTUH HEATING CAPACITY OUTPUT, 940 SQ FT HEATING AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS TORPEDO HEATER, 40,000 BTUH HEATING CAPACITY OUTPUT, 940 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 40,000 BTUH HEATING CAPACITY OUTPUT, 940 SQ FT HEATING AREA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3VE55
  • Mfr. Model # 3VE55
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1966
  • Shipping Weight 17.85 lbs

Product Details

Portable propane heater, gas LP, 40,000 BtuH, voltage 120, fuel rate 1.9 pounds per hour, air flow 300 CFM, HP rating 1/10, length 7-1/2 inches, height 14 inches, width 18 inches, manual ignition, includes 6 inch 120 V cord.

Technical Specs

  • ItemPortable Gas Torpedo Heater
  • Heating Capacity Output40,000 BtuH
  • Minimum Cylinder Size20 lb
  • Ignition Power SourceElectric
  • Overall Height13 1/2 in
  • Overall Depth8 1/8 in
  • Built-In Air Pressure Gauge IncludedBuilt-In Air Pressure Gauge Not Included
  • Flame-Out Sensor IncludedFlame-Out Sensor Included
  • Power Failure Indicator IncludedPower Failure Indicator Not Included
  • On/Off Switch IncludedOn/Off Switch Not Included
  • Air Flow300 cfm
  • Cord Length10 in
  • Frequency60 Hz
  • Fuel Gauge IncludedFuel Gauge Not Included
  • Heating MethodFan Forced
  • Housing FinishPowder Coated
  • NEMA Plug Configuration5-15P
  • FeaturesAdjustable Heat Angle, Fuel Shut-Off Device, One Hand Piezo Ignition, Overheat Protection
  • StandardscCSAus
  • Fuel Type Propane
  • Heating Area 940 sq ft
  • Ignition Type Intermittent Spark
  • Thermostat Included Thermostat Not Included
  • Overall Width 19 5/16 in
  • Automatic Safety Shut-Off Included Automatic Safety Shut-Off Included
  • Digital Temperature Readout Included Digital Temperature Readout Not Included
  • LED Diagnostics Included LED Diagnostics Not Included
  • Thermal Overheat Protection Manual Reset
  • For Use Indoors/Outdoors Indoor, Outdoor
  • Amperage 0.7 A
  • Firing Type Direct-Fired
  • Fuel Consumption 1.9 lb/hr
  • Heater Voltage 120V AC
  • Housing Colour Black, Orange
  • Housing Material Steel
  • Manufacturers Warranty Length 1 yr
  • Includes 15 ft Hose, Regulator
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list