!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL HEATER, HS35FA, 115V AC, 20¾X12¾X9¾ IN, 60 HZ, STEEL, 100 CFM, 800 SQ FT, 35,000 BTUH, INDOOR

INDUSTRIAL HEATER, HS35FA, 115V AC, 20¾X12¾X9¾ IN, 60 HZ, STEEL, 100 CFM, 800 SQ FT, 35,000 BTUH, INDOOR

HEATSTAR

INDUSTRIAL HEATER, HS35FA, 115V AC, 20¾X12¾X9¾ IN, 60 HZ, STEEL, 100 CFM, 800 SQ FT, 35,000 BTUH, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL HEATER, HS35FA, 115V AC, 20¾X12¾X9¾ IN, 60 HZ, STEEL, 100 CFM, 800 SQ FT, 35,000 BTUH, INDOOR

INDUSTRIAL HEATER, HS35FA, 115V AC, 20¾X12¾X9¾ IN, 60 HZ, STEEL, 100 CFM, 800 SQ FT, 35,000 BTUH, INDOOR

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS35FAV
  • Mfr. Model # HS35FA
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1965
  • Shipping Weight 17.72 lbs

Product Details

This HS35FA series industrial heater includes hose, regulator, and is made of steel. It features economical, efficient and clean burning, rugged and durable steel construction and measures 20¾ inch width, 12¾ inch height, 9¾ inch depth. This industrial heater has a 1-year manufacturer's warranty, 60 Hz, 100 cfm air flow, 3 Amps, and has fan forced heating.

Technical Specs

  • ItemIndustrial Heater
  • Heating Capacity Output35,000 BtuH
  • Minimum Cylinder Size20 lb
  • Thermostat IncludedThermostat Not Included
  • Overall Width20 3/4 in
  • For Use Indoors/OutdoorsIndoor Only
  • Air Temperature Rise150 Degrees F
  • Firing TypeDirect-Fired
  • Fuel Consumption1.6 lb/hr
  • Heating MethodFan Forced
  • NEMA Plug Configuration5-15P
  • Manufacturers Warranty Length1 yr
  • IncludesHose, Regulator
  • SeriesHS35FA
  • Fuel Type Propane
  • Heating Area 800 sq ft
  • Ignition Type Piezo
  • Overall Height 12 3/4 in
  • Overall Depth 9 3/4 in
  • Air Flow 100 cfm
  • Amperage 3 A
  • Frequency 60 Hz
  • Heater Voltage 115V AC
  • Housing Material Steel
  • Tank Capacity 20 lb
  • Features Economical, Efficient and Clean Burning, Rugged and Durable Steel Construction
  • Standards ANSI Z83.7/CGA 2.14
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list