HEATER FORCED AIR KEROSENE 75K
HEATER FORCED AIR KEROSENE 75K
HEATSTAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
HEATER FORCED AIR KEROSENE 75K
Technical Specs
- ItemForced Air Kerosene Heater
- Heating Capacity Output80,000 BtuH
- Tank Capacity6 gal
- Ignition TypeDirect Spark
- On/Off Switch IncludedYes
- Thermal Overheat ProtectionYes
- Thermostat IncludedThermostat Not Included
- Overall Length14 1/4 in
- Amperage10 A
- Frequency60 Hz
- Fuel Type#1 Diesel, #2 Diesel, Fuel Oil, Jet A, Kerosene
- Manufacturers Warranty Length1 yr
- Overall Width32 3/8 in
- StandardsCSA
- Portability Yes, Carry Handle
- Heating Area 2,000 sq ft
- Hours on One Filling 11 hr
- Ignition Power Source 115v
- Fuel Gauge Included Yes
- Automatic Safety Shut-Off Included Overheat safety shutdown
- Overall Height 14 5/8 in
- Air Flow 240 cfm
- Firing Type Overheat safety shutdown
- Fuel Consumption 0.6 gph
- Heating Method Forced Air
- NEMA Plug Configuration 3-Prong
- Includes Carry Handle
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$550.17
/ EACH