!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER, FORCED AIR, KEROSENE, 1200 SQ FT, 50000 BTUH OUTPUT, 32 X 14 X 14 1/2 IN

HEATER, FORCED AIR, KEROSENE, 1200 SQ FT, 50000 BTUH OUTPUT, 32 X 14 X 14 1/2 IN

HEATSTAR

HEATER, FORCED AIR, KEROSENE, 1200 SQ FT, 50000 BTUH OUTPUT, 32 X 14 X 14 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, FORCED AIR, KEROSENE, 1200 SQ FT, 50000 BTUH OUTPUT, 32 X 14 X 14 1/2 IN

HEATER, FORCED AIR, KEROSENE, 1200 SQ FT, 50000 BTUH OUTPUT, 32 X 14 X 14 1/2 IN

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $503.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS50KT
  • Mfr. Model # HS50K
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1964
  • Shipping Weight 43.0 lbs

Product Details

This forced air kerosene heater meets CSA standards and can run for 11 hours on one full four-gallon tank. This heater can heat spaces up to 1200 square feet and has a heating capacity output of 5,0000 BtuH. It is 32 x 14 x 14 1/2 inches in dimension and runs on kerosene, JP8, diesel, or fuel oil. Thermostat included.

Technical Specs

  • ItemForced Air Kerosene Heater
  • Heating Capacity Output50,000 BtuH
  • Tank Capacity4 gal
  • Ignition TypeDirect Spark
  • On/Off Switch IncludedYes
  • Thermal Overheat ProtectionYes
  • Thermostat IncludedThermostat Not Included
  • Overall Length14 1/4 in
  • Amperage10 A
  • Frequency60 Hz
  • Fuel Type#1 Diesel, #2 Diesel, Fuel Oil, Jet A, Kerosene
  • Manufacturers Warranty Length1 yr
  • Overall Width32 3/8 in
  • StandardsCSA
  • Portability Yes, Carry Handle
  • Heating Area 1,250 sq ft
  • Hours on One Filling 11 hr
  • Ignition Power Source 115v
  • Fuel Gauge Included Yes
  • Automatic Safety Shut-Off Included Overheat safety shutdown
  • Overall Height 14 5/8 in
  • Air Flow 165 cfm
  • Firing Type Overheat safety shutdown
  • Fuel Consumption 0.4 gph
  • Heating Method Forced Air
  • NEMA Plug Configuration 3-Prong
  • Includes Carry Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list