!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER, 27 IN W, 39 IN H, 66 IN L, 60 HZ, 1,795 CFM, 8,500 SQ FT HEATING AREA, 360,000 BTUH

HEATER, 27 IN W, 39 IN H, 66 IN L, 60 HZ, 1,795 CFM, 8,500 SQ FT HEATING AREA, 360,000 BTUH

HEATSTAR

HEATER, 27 IN W, 39 IN H, 66 IN L, 60 HZ, 1,795 CFM, 8,500 SQ FT HEATING AREA, 360,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, 27 IN W, 39 IN H, 66 IN L, 60 HZ, 1,795 CFM, 8,500 SQ FT HEATING AREA, 360,000 BTUH

HEATER, 27 IN W, 39 IN H, 66 IN L, 60 HZ, 1,795 CFM, 8,500 SQ FT HEATING AREA, 360,000 BTUH

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,158.13 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS3500DF
  • Mfr. Model # HS3500DF
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1965
  • Shipping Weight 227.0 lbs

Product Details

This heater includes handles, tires. It measures 27 inch width, 39 inch height, 66 inch length. This heater has 60 hz, 1,795 cfm air flow, 8.3 Amps.

Technical Specs

  • ItemDirect Fired
  • Heating Capacity Output360,000 BtuH
  • Tank Capacity27 gal
  • Ignition TypeDirect Spark
  • On/Off Switch IncludedYes
  • Thermal Overheat ProtectionYes
  • Thermostat IncludedThermostat Not Included
  • Overall Length66 in
  • Amperage8.3 A
  • Frequency60 hz
  • Fuel Type#1 Diesel, #2 Diesel, Fuel Oil, Jet A, Kerosene
  • Manufacturers Warranty Length1 yr
  • Overall Width27 in
  • StandardsCSA
  • Portability Yes Wheels
  • Heating Area 8,500 sq ft
  • Hours on One Filling 9.5 hr
  • Ignition Power Source 115v
  • Fuel Gauge Included No
  • Automatic Safety Shut-Off Included Safety overheat thermostat and pressure switch
  • Overall Height 39 in
  • Air Flow 1,795 cfm
  • Firing Type Electronic flame control system
  • Fuel Consumption 2.6 gph
  • Heating Method Forced Air
  • NEMA Plug Configuration 3-Prong
  • Includes Handles, Tires
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list