!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CEILING PANEL HEATER, 2000/3000/4000W, 208V AC, 1 OR 3-PHASE, RECESSED, GREY

ELECTRIC CEILING PANEL HEATER, 2000/3000/4000W, 208V AC, 1 OR 3-PHASE, RECESSED, GREY

DAYTON

ELECTRIC CEILING PANEL HEATER, 2000/3000/4000W, 208V AC, 1 OR 3-PHASE, RECESSED, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CEILING PANEL HEATER, 2000/3000/4000W, 208V AC, 1 OR 3-PHASE, RECESSED, GREY

ELECTRIC CEILING PANEL HEATER, 2000/3000/4000W, 208V AC, 1 OR 3-PHASE, RECESSED, GREY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,372.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2YU39
  • Mfr. Model # 2YU39
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1961
  • Shipping Weight 37.0 lbs

Product Details

Electric Convection Ceiling Heater, Mounting Type Recessed, 4,000/3,000/2,000 Watts, 13,700/10,200/6,800 BtuH, Voltage 208, 1 or 3 Phase, 19.2/14.2/9.6 Amps, Length 23-3/4 In., Width 23-3/4 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrost

Technical Specs

  • ItemElectric Ceiling Panel Heater
  • Overall Width23 3/4 in
  • Overall Height5 3/4 in
  • Voltage208V AC
  • Housing ColourGrey
  • Heating Capacity6,800/10,200/13,700 BtuH
  • Thermostat IncludedThermostat Not Included
  • Air Temp. Rise51 Degrees F
  • Frequency60 Hz
  • Heater Mounting PositionVertical Burn
  • Housing MaterialSteel
  • Manufacturers Warranty Length1 yr Limited, 5 yr Elements
  • Overall Length 23 3/4 in
  • Overall Depth 7 in
  • Phase 1 or 3
  • Wattage Output 2000 W/3000 W/4000 W
  • Heating Method Fan Forced
  • Mounting Type Recessed
  • Air Flow 300 cfm
  • Amperage 19.2 A/14.2 A/9.6 A
  • Control Type Thermostat
  • Housing Finish Baked Enamel
  • Mounting Location Ceiling
  • Standards UL Listed, cUL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list