!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL HEATER, HS200CVX, 18X19 IN H, 18 IN D, CONVECTION, 4,700 SQ FT AREA, 200,000 BTUH, INDOOR

INDUSTRIAL HEATER, HS200CVX, 18X19 IN H, 18 IN D, CONVECTION, 4,700 SQ FT AREA, 200,000 BTUH, INDOOR

HEATSTAR

INDUSTRIAL HEATER, HS200CVX, 18X19 IN H, 18 IN D, CONVECTION, 4,700 SQ FT AREA, 200,000 BTUH, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL HEATER, HS200CVX, 18X19 IN H, 18 IN D, CONVECTION, 4,700 SQ FT AREA, 200,000 BTUH, INDOOR

INDUSTRIAL HEATER, HS200CVX, 18X19 IN H, 18 IN D, CONVECTION, 4,700 SQ FT AREA, 200,000 BTUH, INDOOR

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS200CVX
  • Mfr. Model # HS200CVX 2015
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1953
  • Shipping Weight 27.0 lbs

Product Details

This HS200CVX series industrial heater includes 20 foot hose, regulator. It features clean burning, insta-lock chamber for easy assembly, no electricity required, quiet and od, and more and measures 18 inch width, 19 inch height, 18 inch depth. This industrial heater has convection heating.

Technical Specs

  • ItemIndustrial Heater
  • Heating Capacity Output200,000 BtuH
  • Minimum Cylinder Size100 lb
  • Thermostat IncludedThermostat Not Included
  • Overall Width18 in
  • Automatic Safety Shut-Off IncludedStanding Pilot
  • Firing TypeDirect-Fired
  • Heating MethodConvection
  • Housing FinishSilver
  • Tank Capacity100 lb
  • FeaturesClean Burning, Insta-Lock Chamber For Easy Assembly, No Electricity Required, Quiet and Odourless, Standing Pilot For Increased Safety
  • StandardsANSI Z83.7/CGA 2.14
  • Fuel Type Propane
  • Heating Area 4,700 sq ft
  • Ignition Type Piezo
  • Overall Height 19 in
  • Overall Depth 18 in
  • For Use Indoors/Outdoors Indoor Only
  • Fuel Consumption 9.3 lb/hr
  • Housing Colour Silver
  • Housing Material Metal
  • Manufacturers Warranty Length 1 yr
  • Includes 20 ft Hose, Regulator
  • Series HS200CVX
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list