!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT ACTIVATED SHRINK FILM, 60 GA THICK, 16 IN ROLL W, 4,350 FT ROLL L, CLEAR, 210 ° F

HEAT ACTIVATED SHRINK FILM, 60 GA THICK, 16 IN ROLL W, 4,350 FT ROLL L, CLEAR, 210 ° F

APPROVED VENDOR

HEAT ACTIVATED SHRINK FILM, 60 GA THICK, 16 IN ROLL W, 4,350 FT ROLL L, CLEAR, 210 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT ACTIVATED SHRINK FILM, 60 GA THICK, 16 IN ROLL W, 4,350 FT ROLL L, CLEAR, 210 ° F

HEAT ACTIVATED SHRINK FILM, 60 GA THICK, 16 IN ROLL W, 4,350 FT ROLL L, CLEAR, 210 ° F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $461.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5URT7
  • Mfr. Model # 5URT7
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.9 lbs

Product Details

This shrink wrap film is clear and is made of polyolefin. It is 60 gauge thick and measures 16 inch width x 4,350 feet length.

Technical Specs

  • ItemShrink Wrap Film
  • Thickness60 ga
  • Roll Length4,350 ft
  • Maximum Machine Direction Shrink35 to 40%
  • Shrink Temperature210 Degrees F
  • Core Diameter3 in
  • Roll Dia.9 3/4 in
  • Material Polyolefin
  • Roll Width 16 in
  • Colour Clear
  • Maximum Transverse Direction Shrink 35 to 40%
  • Film Style Centerfold
  • Shrink Direction Bi-Axially Oriented
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list