!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLIGHT, LED, NON-HEATED, HIGH BEAM/LOW BEAM, RECESSED MOUNT, ROUND

HEADLIGHT, LED, NON-HEATED, HIGH BEAM/LOW BEAM, RECESSED MOUNT, ROUND

J.W. SPEAKER

HEADLIGHT, LED, NON-HEATED, HIGH BEAM/LOW BEAM, RECESSED MOUNT, ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLIGHT, LED, NON-HEATED, HIGH BEAM/LOW BEAM, RECESSED MOUNT, ROUND

HEADLIGHT, LED, NON-HEATED, HIGH BEAM/LOW BEAM, RECESSED MOUNT, ROUND

J.W. SPEAKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $511.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWS550921
  • Mfr. Model # 550921
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • ItemHeadlight
  • Lighting TechnologyLED
  • Vehicle SideUniversal
  • Mount StyleRecessed
  • Mount TypeLow-Profile Panel Mount
  • ShapeRound
  • Overall Height5 5/8 in
  • Overall Depth3 1/2 in
  • IP RatingIP67
  • Compatible Electrical Connection Manufacturer Model Number12052848, 12124107
  • Housing ColourBlack
  • Installation TypePermanent
  • Lens ColourClear
  • Maximum Brightness2,925 lm
  • Minimum Brightness2,025 lm
  • Operating Voltage12-24V DC
  • StandardsBuy America Standards Eco Friendly FMVSS 108 s10.1 (Table XIX) FMVSS 108 s10.1 (Table XVIII) IEC IP67
  • Light Type Headlight
  • Heated Non-Heated
  • Beam Type High Beam, Low Beam
  • Includes Electrical Connection Electrical Connection Included
  • Electrical Connection Integral Connector
  • Number of Bulbs 1
  • Overall Width 5 5/8 in
  • Housing Material Aluminum
  • Series 8630 Evolution
  • Current 2.2A
  • Includes Lamp, Pigtail, Mounting Bracket and Hardware
  • Lamp Life 50,000 hr
  • Lens Material Polycarbonate
  • Maximum Operating Temperature 120 Degrees F
  • Minimum Operating Temperature -29.2 Degrees F
  • Overall Diameter 5 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list