!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 78 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC

SAFETY-RATED HEADLAMP, 78 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC

PRINCETON TEC

SAFETY-RATED HEADLAMP, 78 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 78 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC

SAFETY-RATED HEADLAMP, 78 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC

PRINCETON TEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PVY0
  • Mfr. Model # QUAD-II-BK
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This Professional series safety-rated headlamp is made of plastic and features unparalleled design and performance. Plus it meets the standards for cULus Listed. It also has three alkaline batteries, and a 10-year warranty.

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPlastic
  • Maximum Beam Distance50 m
  • Run Time at Maximum Brightness6.5 hr
  • Battery LocationBack
  • Beam FocusFixed
  • Head AdjustabilityFixed
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
  • IP RatingIPX7
  • Mount TypeDual Lock, Hard Hat Strap, Head Strap
  • Switch LocationBody
  • Beam ColourWhite
  • Body Diameter2 3/8 in
  • FeaturesUnparalleled Design and Performance
  • Lighting TechnologyLED
  • Manufacturer Warranty Length10 yr
  • Mounting LocationHard Hat, Head
  • Run Time Levels6.5 hr, 64 hr
  • Strap MaterialNylon, Rubber
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 2
  • Maximum Brightness 78 lm
  • Weight with Batteries 3.4 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 30 m, 50 m
  • Brightness Levels 8 lm, 78 lm
  • Lamp Life 10,000 hr
  • Light Output Modes High, Low
  • Maximum Run Time 64 hr
  • Resistance Properties Water Resistant
  • Standards cULus Listed
  • Series Professional
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list