!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MSHA HEADLAMP, 235 LUMENS, 4.8 HR RUN TIME AT MAX BRIGHTNESS, 73 M MAX BEAM DISTANCE

MSHA HEADLAMP, 235 LUMENS, 4.8 HR RUN TIME AT MAX BRIGHTNESS, 73 M MAX BEAM DISTANCE

STREAMLIGHT

MSHA HEADLAMP, 235 LUMENS, 4.8 HR RUN TIME AT MAX BRIGHTNESS, 73 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MSHA HEADLAMP, 235 LUMENS, 4.8 HR RUN TIME AT MAX BRIGHTNESS, 73 M MAX BEAM DISTANCE

MSHA HEADLAMP, 235 LUMENS, 4.8 HR RUN TIME AT MAX BRIGHTNESS, 73 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61424
  • Mfr. Model # 61424
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.36 lbs

Product Details

This Enduro Pro series msha headlamp thermoplastic features 45-degree tilting head, lightweight, low-profile design. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2019ATEX: II 1G Ex ia op is IIC T4 Ga - FTZU 18 ATEX 0101XCE certified European Community DirectivesEx ia op is IIC T4 Ga - DNV 20.0025 XIECEx: Ex ia op is IIC T4 Ga - IECEx FTZU 19.00. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemMSHA Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialThermoplastic
  • Maximum Beam Distance73 m
  • Run Time at Maximum Brightness4.8 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityPivots
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP RatingIP67
  • Mount TypeDual Lock, Hard Hat Strap, Head Strap
  • Switch LocationHead
  • Beam ColourWhite
  • Beam Intensity Levels100 cd, 1,320 cd
  • Brightness Levels160 lm, 235 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHard Hat, Head
  • Overall Width2 1/4 in
  • Run Time Levels4.75 hr, 5 hr
  • Strap MaterialElastic, Rubber
  • Special Features45 Degrees Tilting Head
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 3
  • Maximum Brightness 235 lm
  • Weight with Batteries 3.6 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 20 m, 73 m
  • Body Diameter 2 1/4 in
  • Features Light Weight, Low-Profile Design
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 5 hr
  • Overall Height 2 in
  • Resistance Properties Impact ResistantWater Resistant
  • Standards ANSI/PLATO FL 1 2019ATEX: II 1G Ex ia op is IIC T4 Ga - FTZU 18 ATEX 0101XCE CertifiedEuropean Community DirectivesEx ia op is IIC T4 Ga - DNV 20.0025 XIECEx: Ex ia op is IIC T4 Ga - IECEx FTZU 19.0003XMHSA No. 20-A190001-0
  • Series Enduro Pro
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list