!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP,POLYCARBONATE,575 LUMENS,LED

HEADLAMP,POLYCARBONATE,575 LUMENS,LED

ENERGIZER

HEADLAMP,POLYCARBONATE,575 LUMENS,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP,POLYCARBONATE,575 LUMENS,LED

HEADLAMP,POLYCARBONATE,575 LUMENS,LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.29 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENY26A32E
  • Mfr. Model # ENY26A32E
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.384 lbs

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood/Spot
  • Body MaterialPolycarbonate
  • Maximum Beam Distance75m
  • Run Time at Maximum Brightness3hr/2hr
  • Battery LocationFront
  • Beam FocusSpot
  • Drop Rating1 m
  • IP RatingIPX7
  • Special Operating ModesHigh. Medium, Low, Red, Red Flashing, Green
  • Switch TypePush Button
  • Beam Distance Levels75m
  • Brightness Levels3
  • Lamp LifeLimited Lifetime
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Height2-39/64 in
  • Overall Width1-29/32 in
  • Run Time Levels2hr, 21hr
  • Strap ColourBlack
  • Battery Chemistry Alkaline, Lithium Ion
  • Battery Size 934025/AAA
  • Includes Charger Yes
  • Body Colour Brown
  • Number of Light Output Modes 3
  • Maximum Brightness 575
  • Weight with Batteries 76 g
  • Rechargeable Yes
  • Head Adjustability Pivoting
  • Intrinsically Safe No
  • Head Strap Style Cloth Band
  • Switch Location Top
  • Beam Colour White, Green, Red
  • Beam Intensity Levels 575 Lumens
  • Features up to 12x Brighter than Standard LED
  • Lens Material Polycarbonate
  • Light Output Modes High. Medium, Low, Red, Red Flashlig, Green
  • Maximum Run Time 21 hr
  • Overall Length 1-29/32 in
  • Resistance Properties Shaterproof Lens
  • Standards ANSI FL1
  • Strap Material Cloth
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list