!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP, 180 LM, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, 1 BATTERIES

RECHARGEABLE HEADLAMP, 180 LM, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, 1 BATTERIES

STREAMLIGHT

RECHARGEABLE HEADLAMP, 180 LM, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, 1 BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP, 180 LM, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, 1 BATTERIES

RECHARGEABLE HEADLAMP, 180 LM, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, 1 BATTERIES

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61703
  • Mfr. Model # 61703
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This Bandit series headlamp is made of polycarbonate and features battery indicator light, charging indicator light, lightweight, low profile design. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016, CE certified, CEC compliant. It also has one lithium polymer battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialPolycarbonate
  • Maximum Beam DistanceNot Rated
  • Run Time at Maximum Brightness2.5 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityPivots Horizontally
  • IP RatingIPX4
  • Mount TypeDual Lock, Hat Clip, Head Strap, Hard Hat Strap
  • Switch LocationHead
  • Beam ColourWhite
  • Body Diameter3/4 in
  • FeaturesLight Weight, Low Profile Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh / Low
  • Maximum Run Time9.5 hr
  • Overall Height1 1/8 in
  • Overall Width3/4 in
  • Run Time Levels2 hr
  • Strap MaterialElastic
  • Special FeaturesBattery Indicator Light, Charging Indicator Light
  • Battery Chemistry Lithium Polymer
  • Battery Size Proprietary
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 2
  • Maximum Brightness 180 lm
  • Weight with Batteries 1.4 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Head Strap Style Around the Head
  • Special Operating Modes Beacon
  • Switch Type Push Button
  • Beam Intensity Levels 35 cd, 180 cd
  • Brightness Levels 35 lm, 180 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 2 yr
  • Mounting Location Hard Hat
  • Overall Length 2 3/4 in
  • Resistance Properties Impact Resistant
  • Standards ANSI/PLATO FL 1 2016, CE Certified, CEC Compliant
  • Series Bandit
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list