!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP, 375 LUMENS, 20 HOUR RUN TIME, HIGH/LOW/MEDIUM, RED

RECHARGEABLE HEADLAMP, 375 LUMENS, 20 HOUR RUN TIME, HIGH/LOW/MEDIUM, RED

STREAMLIGHT

RECHARGEABLE HEADLAMP, 375 LUMENS, 20 HOUR RUN TIME, HIGH/LOW/MEDIUM, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP, 375 LUMENS, 20 HOUR RUN TIME, HIGH/LOW/MEDIUM, RED

RECHARGEABLE HEADLAMP, 375 LUMENS, 20 HOUR RUN TIME, HIGH/LOW/MEDIUM, RED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT51064
  • Mfr. Model # 51064
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.49 lbs

Product Details

This Twin Task USB series rechargeable headlamp nylon features charging indicator light, cord clips prevent snags, ergonomically balanced design, low-profile. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016CE certifiedCEC compliant European Community Directives. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialNylon
  • Maximum Beam Distance121 m
  • Run Time at Maximum Brightness4.5 hr
  • Battery LocationBack
  • Beam FocusAdjustable
  • Head AdjustabilityRotates
  • IP RatingIPX4
  • Mount TypeHead Strap
  • Switch LocationHead
  • Beam ColourWhite
  • Beam Intensity Levels80 cd, 160 cd, 440 cd, 1,850 cd, 3,650 cd
  • Brightness Levels50 lm, 125 lm, 175 lm, 250 lm, 375 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHead
  • Overall Length2 5/8 in
  • Resistance PropertiesImpact ResistantWater Resistant
  • StandardsANSI/PLATO FL 1 2016CE CertifiedCEC CompliantEuropean Community Directives
  • SeriesTwin Task USB
  • Battery Chemistry Lithium-Ion
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Red
  • Number of Light Output Modes 2
  • Maximum Brightness 375 lm
  • Weight with Batteries 6.1 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Head Strap Style Over the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 18 m, 25 m, 42 m, 86 m, 121 m
  • Body Diameter 2 1/8 in
  • Features Cord Clips Prevent Snags, Ergonomically Balanced Design, Low-Profile
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 20 hr
  • Overall Height 1 3/8 in
  • Overall Width 2 1/8 in
  • Run Time Levels 4.75 hr, 5 hr, 8.5 hr, 9 hr, 20 hr
  • Strap Material Elastic
  • Special Features Charging Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list