!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEADLAMP,LED,ALKALINE,300 LUMEN

HEADLAMP,LED,ALKALINE,300 LUMEN

LUMAPRO

HEADLAMP,LED,ALKALINE,300 LUMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP,LED,ALKALINE,300 LUMEN

HEADLAMP,LED,ALKALINE,300 LUMEN

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797NT2
  • Mfr. Model # 797NT2
  • UNSPSC # 46181552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialABS, Polycarbonate
  • Maximum Beam Distance142 m
  • Run Time at Maximum Brightness12 hr
  • Battery LocationBack
  • Beam FocusAdjustable
  • Head AdjustabilityAdjusted
  • IP RatingIPX4
  • Special Operating ModesRed Rear Light
  • Switch TypePush Button
  • Beam Distance Levels50 m, 104 m, 142 m
  • Body Diameter1 5/8 in
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty Length1 yr
  • Mounting LocationHelmet
  • Overall Length2 3/4 in
  • Resistance PropertiesWater Resistant
  • StandardsANSI/NEMA FL 1
  • Strap MaterialPoly+Rubber
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 300 lm
  • Weight with Batteries 0.5 lb
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 1 m
  • Head Strap Style Around the Head
  • Switch Location Head
  • Beam Colour White
  • Beam Intensity Levels 630 cd, 2,686 cd, 5,080 cd
  • Brightness Levels 37 lm, 160 lm, 300 lm
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 40 hr
  • Overall Height 1 5/8 in
  • Overall Width 1 1/2 in
  • Run Time Levels 12 hr, 20 hr, 40 hr
  • Strap Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list