!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP,LED,ALKALINE,200 LUMEN

HEADLAMP,LED,ALKALINE,200 LUMEN

APPROVED VENDOR

HEADLAMP,LED,ALKALINE,200 LUMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP,LED,ALKALINE,200 LUMEN

HEADLAMP,LED,ALKALINE,200 LUMEN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797NT1
  • Mfr. Model # 797NT1
  • UNSPSC # 46181552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialABS
  • Maximum Beam Distance84 m
  • Run Time at Maximum Brightness5 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityRotates
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Switch LocationHead
  • Beam ColourRed, White
  • Beam Intensity Levels24 cd, 60 cd, 115 cd, 1,785 cd
  • Brightness Levels8 lm, 15 lm, 27 lm, 200 lm
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low
  • Maximum Run Time77 hr
  • Overall Height41 mm
  • Overall Width41 mm
  • Run Time Levels5 hr, 27 hr, 28 hr, 77 hr
  • Strap ColourBlack
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black, Yellow
  • Number of Light Output Modes 4
  • Maximum Brightness 200 lm
  • Weight with Batteries 55 g
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 2 m
  • IP Rating IPX4
  • Mount Type Head Strap
  • Switch Type Push Button
  • Beam Distance Levels 10 m, 15 m, 21 m, 84 m
  • Body Diameter Not Applicable
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Hat, Head, Helmet
  • Overall Length 58 mm
  • Resistance Properties Water Resistant
  • Standards ANSI/NEMA FL 1
  • Strap Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list